
Track Door Protection, 48 in, 10 ga Steel
Mfr # 60-4072
Zoro # G215946930
product price:Â $76.49
/ea
Free Shipping & Returns
Key Features
Height
48.1875 in
Color
Yellow
Width
10.75 in
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
60-4072
Zoro #
G215946930
UPC #
-
Country of Origin
Canada
Dimensions
Height
48.1875 in
Width
10.75 in
Details
Item
Overhead Door Track Protector
Color
Yellow
Material
Steel
Description
Track Door Protection,48 in,10 ga Steel
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.