Track Door Protection, 48 in, 10 ga Steel

  • Mfr # 60-4082

  • Zoro # G315946922


product price:  $72.79
/ea

Key Features

Material
Steel
Color
Yellow
Height
48 in
Width
8.125 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
60-4082
Zoro #
G315946922
UPC #
-
Country of Origin
Canada

Dimensions

Height
48 in
Width
8.125 in

Details

Item
Overhead Door Track Protector
Material
Steel
Color
Yellow

Description

Track Door Protection,48 in,10 ga Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.