Zoro Homepage

Track Door Protection, 48"X.19 ", Bend Top

  • Mfr # 60-5095-2

  • Zoro # G715946966


product price: $105.99
/ea
Free Shipping & Returns

Key Features

Width
10.75 in
Color
Yellow
Material
Steel
Height
48 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60-5095-2
Zoro #
G715946966
UPC #
-
Country of Origin
Canada

Dimensions

Width
10.75 in
Height
48 in

Details

Item
Overhead Door Track Protector
Color
Yellow
Material
Steel

Description

Track Door Protection,48 In.X.19 In.,Bend Top

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.