Zoro Homepage

Track Door Protection, 48"X.25 ", Bend Top

  • Mfr # 60-5121-12

  • Zoro # G815946972


product price: $104.99
/ea
Free Shipping & Returns

Key Features

Width
8 in
Material
Steel
Color
Yellow
Height
48 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60-5121-12
Zoro #
G815946972
UPC #
-
Country of Origin
Canada

Dimensions

Width
8 in
Height
48 in

Details

Item
Overhead Door Track Protector
Material
Steel
Color
Yellow

Description

Track Door Protection,48 In.X.25 In.,Bend Top

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.