
Track Door Protection, 48"X.38 ", Bend Top
Mfr # 60-4053
Zoro # G815946989
product price: $214.99
/ea
Free Shipping & Returns
Key Features
Material
Steel
Height
48.5 in
Width
10.75 in
Color
Yellow
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
60-4053
Zoro #
G815946989
UPC #
-
Country of Origin
Canada
Dimensions
Height
48.5 in
Width
10.75 in
Details
Item
Overhead Door Track Protector
Material
Steel
Color
Yellow
Description
Track Door Protection,48 In.X.38 In.,Bend Top
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.