Zoro Homepage

Traffic Light, Exterior, 120V AC, 50 mA

  • Mfr # 60-5411-110

  • Zoro # G416584801


product price: $168.99
/ea
Free Shipping & Returns

Key Features

Housing Material
Polyethylene
Depth
11 in
Width
0.5 in
Height
5 in
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60-5411-110
Zoro #
G416584801
UPC #
-
Country of Origin
Canada

Dimensions

Depth
11 in
Width
0.5 in
Height
5 in

Details

Item
Dock Traffic Control Light
Housing Material
Polyethylene
Color
Black

Description

Traffic Light,Exterior,120V AC,50 mA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.