Zoro Homepage

Traffic Light, Interior, 120V AC, 50 mA

  • Mfr # 60-5412-110

  • Zoro # G216584650


product price: $218.99
/ea
Free Shipping & Returns

Key Features

Height
2.5 in
Housing Material
Polyethylene
Width
3.5 in
Color
Black
Depth
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60-5412-110
Zoro #
G216584650
UPC #
-
Country of Origin
Canada

Dimensions

Height
2.5 in
Width
3.5 in
Depth
5 in

Details

Item
Dock Traffic Control Light
Housing Material
Polyethylene
Color
Black

Description

Traffic Light,Interior,120V AC,50 mA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.