Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Warning Spotlight, 3" H x 5" W, PC

  • Mfr # 70-1091

  • Zoro # G3701603


product price: $235.99
/ea
Free Shipping & Returns

Key Features

Overall Height
3 in
Overall Length
5 in
Material
polycarbonate
Color
Black
Housing Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
70-1091
Zoro #
G3701603
UPC #
885230050434
Country of Origin
China

Dimensions

Overall Height
3 in
Overall Length
5 in
Width
5 in
Height
3 in
Overall Depth
3 1/4 in

Details

Material
polycarbonate
Color
Black
Item
Warning Spotlight
Housing Material
Aluminum
Includes
Light
For Use With
Forklift Trucks
Voltage
9-64V DC
Features
140 Degrees Swivel Mounting, 7G Shock Resistant
Standards
UL Listed
Lens Material
Polycarbonate
Shape
Rectangular
Housing Color
Black
Number of Bulbs
2
Mount Type
Bracket
Lens Color
Blue
Light Color
Blue
IP Rating
IP67
Installation Location
Front, Rear
Compatible Vehicle Type
Forklifts, Sweepers
Lamp Life
50,000 hr
Electrical Connection
Blunt Cut Wires
Beam Pattern
Spot
Lighting Technology
LED
Maximum Brightness
1,300 lm
Operating Voltage
9-64V DC

Description

Safety Boundary Light, Housing Color Black, Housing Material Aluminum, Features 140 Degrees Swivel Mounting, 7G Shock Resistant, Shape Rectangular, Beam Pattern Spot, Lighting Technology LED, Mount Type Bracket, Overall Height 3 in, Maximum Brightness 1,300 lm, Operating Voltage 9-64V DC, Electrical Connection Blunt Cut Wires, IP Rating IP67, Standards UL Listed, Number of Bulbs 2, Compatible Vehicle Type Forklifts, Sweepers, Light Color Blue, Lens Color Blue, Installation Location Front, Rear

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.