Shop IDEAL WAREHOUSE INNOVATIONS
See all product information
Create Account
Wheel Chock Chain, 10 ft
- Mfr # 60-7234
- Zoro # G515946685
product price:Â
$
163.59
/ea
Free Shipping & Returns
Key Features
Overall Height
0.188 in
Overall Width
0.1875 in
Overall Depth
120 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 60-7234
- Zoro #
- G515946685
- UPC #
- -
- Country of Origin
- China
- Item
- Wheel Chock Chain,10 ft
Dimensions
- Overall Height
- 0.188 in
- Overall Width
- 0.1875 in
- Overall Depth
- 120 in
Description
Wheel Chock Chain,10 ft
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.