Zoro Homepage

Wheel Chock Safety System Package

  • Mfr # 60-7248-689E

  • Zoro # G915946957


product price: $119.99
/ea
Free Shipping & Returns

Key Features

Height
10 in
Color
Black
Length
24 in
Width
12 in
Material
Various
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60-7248-689E
Zoro #
G915946957
UPC #
-
Country of Origin
China

Dimensions

Height
10 in
Length
24 in
Width
12 in

Details

Item
Wheel Chock Safety System
Color
Black
Material
Various

Description

Wheel Chock Safety System Package

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.