
Wheel Chock Safety System Package
Mfr # 60-7248-CBI087
Zoro # G615946738
product price: $149.99
/ea
Free Shipping & Returns
Key Features
Height
8.5 in
Length
8.25 in
Width
7.25 in
Material
Various
Color
Yellow
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
60-7248-CBI087
Zoro #
G615946738
UPC #
-
Country of Origin
China
Dimensions
Height
8.5 in
Length
8.25 in
Width
7.25 in
Details
Item
Wheel Chock Safety System
Material
Various
Color
Yellow
Description
Wheel Chock Safety System Package
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.