
Wheel Chock Safety System Package
Mfr # 60-7248-MWC32
Zoro # G215946794
product price: $123.99
/ea
Free Shipping & Returns
Key Features
Height
10 in
Color
Black
Length
24 in
Width
12 in
Material
Various
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
60-7248-MWC32
Zoro #
G215946794
UPC #
-
Country of Origin
China
Dimensions
Height
10 in
Length
24 in
Width
12 in
Details
Item
Wheel Chock Safety System
Color
Black
Material
Various
Description
Wheel Chock Safety System Package
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.