Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wheel Chock Safety System Package

  • Mfr # 60-7248-WC5810

  • Zoro # G115946634


product price: $126.99
/ea
Free Shipping & Returns

Key Features

Length
24 in
Width
12 in
Color
Black
Material
Various
Height
10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60-7248-WC5810
Zoro #
G115946634
UPC #
-
Country of Origin
India

Dimensions

Length
24 in
Width
12 in
Height
10 in

Details

Item
Wheel Chock Safety System
Color
Black
Material
Various

Description

Wheel Chock Safety System Package

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.