
Wheel Chock Safety System Package, SC 8
Mfr # 60-7248-SC8
Zoro # G615946929
product price: $157.99
/ea
Free Shipping & Returns
Key Features
Material
Various
Height
10 in
Length
24 in
Width
12 in
Color
Silver
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
60-7248-SC8
Zoro #
G615946929
UPC #
-
Country of Origin
China
Dimensions
Height
10 in
Length
24 in
Width
12 in
Details
Item
Wheel Chock Safety System
Material
Various
Color
Silver
Description
Wheel Chock Safety System Package,SC 8
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.