Zoro Homepage

Wheel Chock with 15 ft Chain

  • Mfr # 60-7216

  • Zoro # G615946905


product price: $64.59
/ea

Key Features

Height
8 in
Width
8 in
Length
8 in
Material
Steel
Color
Silver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60-7216
Zoro #
G615946905
UPC #
-
Country of Origin
China

Dimensions

Height
8 in
Width
8 in
Length
8 in

Details

Item
Wheel Chock with Chain
Material
Steel
Color
Silver

Description

Wheel Chock with 15 ft Chain

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.