Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wheel Guides, 10 ft, PR

  • Mfr # 60-5390-0120

  • Zoro # G615946844


product price: $2,283.99
/pr
Additional $205.00 delivery surcharge applies per item.
See details

Key Features

Width
18.4 in
Height
9.75 in
Material
Steel
Length
120 in
Color
Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60-5390-0120
Zoro #
G615946844
UPC #
-
Country of Origin
Canada

Dimensions

Width
18.4 in
Height
9.75 in
Length
120 in

Details

Item
Wheel Guide
Material
Steel
Color
Yellow

Description

Wheel Guides,10 ft, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.