Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wheel Guides, 12 ft, PR

  • Mfr # 60-5390-0144

  • Zoro # G115946948


product price: $2,485.99
/pr
Item requires special delivery charges. A $240.00 per item surcharge will be applied.

Key Features

Material
Steel
Height
9.75 in
Length
144 in
Color
Yellow
Width
18.4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60-5390-0144
Zoro #
G115946948
UPC #
-
Country of Origin
Canada

Dimensions

Height
9.75 in
Length
144 in
Width
18.4 in

Details

Item
Wheel Guide
Material
Steel
Color
Yellow

Description

Wheel Guides,12 ft, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.