
Wheel Guides, 8 ft, PR
Mfr # 60-5390-0096
Zoro # G815946934
product price: $2,007.99
/prKey Features
Material
Steel
Height
9.75 in
Width
18.4 in
Length
96 in
Color
Yellow
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
60-5390-0096
Zoro #
G815946934
UPC #
-
Country of Origin
Canada
Dimensions
Height
9.75 in
Width
18.4 in
Length
96 in
Details
Item
Wheel Guide
Material
Steel
Color
Yellow
Description
Wheel Guides,8 ft, 1 Pair
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.