Weatherproof 6-16 AWG Solid Copper/Stranded Wire Connector Gray 15 pk
Mfr # 30-1163
Zoro # G006431591
Key Features
Specifications
Product Information
- MFR #
- 30-1163
- Zoro #
- G006431591
- UPC #
- 783250600120
- Country of Origin
- China
Dimensions
- Maximum Wire Size
- 6 AWG
- Minimum Wire Size
- 16 AWG
Details
- Item
- Wire Connector
- Type
- Twist-On
- Color
- Blue, Gray
- Insulation Material
- Thermoplastic Polyester
- Maximum Voltage
- 600 V
- Minimum Wire Combination
- (3) 14 AWG
- Maximum Wire Combination
- (5) 10 AWG
- Maximum Operating Temperature
- 221 Degrees F
- UL 94 Flammability Rating
- V-2
- Termination Style
- Twist-On
Description
Designed specifically for above-grade, interior or exterior connections exposed to damp, wet or corrosive environments, WeatherProof Wire Connectors are the perfect twist-on solution for connections that require protection from the elements. The swept-wing design makes the connector easy and comfortable to apply, while the pre-filled, silicone-based sealant protects against moisture and corrosion, eliminating the need for heat-shrink or excessive taping. WeatherProof Wire Connectors feature tough, flame-retardant shells that withstand most rugged environmental extremes and are listed to UL 486D for use in damp or wet locations that are above ground.
- • 100% silicone-based sealant protects against moisture and corrosion
- • Due to the pre-filled silicone sealant, WeatherProof wire connectors are designed as a 1-use only connection
- • Easy to apply, pre-filled twist-on wire connectors
- • Swept wing design is built for comfort and efficiency
- • UL Listed to 486D for use in damp/wet locations or above-grade applications
- • Eliminates the need for heat-shrink or excessive taping
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.