Wire Connector, Green, 100 PK
Mfr # 30-3594G
Zoro # G3681474
product price: $11.69
/pk 100, $0.12/eaKey Features
Material
Steel
Color
Green
Sub-Category
Grounding Accessories
For Use With
Fastening Ground Conductor
Application
Fastening Ground Conductor
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
30-3594G
Zoro #
G3681474
UPC #
783250708598
Country of Origin
United States
Details
Item
Wire Connector
Material
Steel
Color
Green
Sub-Category
Grounding Accessories
For Use With
Fastening Ground Conductor
Application
Fastening Ground Conductor
Standards
951L UL Listed, CSA
Characteristics
10-32 Thread-forming, Hole-finding Tip With Combination Hex, Phillips, Slotted & Robertson Head
Features
Ensures Compliance with Article 250 of the National Electrical Code, Thread-Forming, Hole-Finding Ground Screw with Combination Slotted, Phillips, Hex and #2 Robertson Head
Description
Ground Screw, Grounding, Color Green, Description/Special Features 10-32 Thread-forming, Hole-finding Tip With Combination Hex, Phillips, Slotted & Robertson Head, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.