Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wire Pulling Lubricant, 1 qt. Bottle, Ylw

  • Mfr # 31-358

  • Zoro # G4088445


product price: $12.46
/ea

Key Features

Features
Clings To Cable Throughout Long Runs, Even In Presence Of Moisture, Remains Temperature Stable From 0 to 88 Degrees C, Non-Toxic, Non-Flammable, Non-Corrosive
Size
1 qt.
Tape Material
Wax
Color
Yellow
Standards
OSHA Hazard Communication Standard; 29 CFR 1910.1200. Prepared to GHS Rev 3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31-358
Zoro #
G4088445
UPC #
783250313587
Country of Origin
United States

Dimensions

Size
1 qt.
Container Size
1 qt

Details

Item
Cable & Wire Pulling Lubricant
Features
Clings To Cable Throughout Long Runs, Even In Presence Of Moisture, Remains Temperature Stable From 0 to 88 Degrees C, Non-Toxic, Non-Flammable, Non-Corrosive
Tape Material
Wax
Color
Yellow
Standards
OSHA Hazard Communication Standard; 29 CFR 1910.1200. Prepared to GHS Rev 3
Container Type
Squeeze Bottle
Min. Operating Temp.
32 Degrees F
Application
Wire Pulling
Specific Gravity
0.98
Lubricant Container
Squeeze Bottle
Lubricant NSF Rating
Not Rated
Chemical Base
Water
Flash Point
None
Lubricant Additives
Wax
Net Weight
42 lb.
Max. Operating Temp.
130 Degrees F
Properties- Chain and Cable Lubricants
General Purpose
Chain and Cable Lubricant Type
Cable and Wire Pulling Lubricant
NSF Rating
Not Rated
Lubricant Film
Wet
Series
Yellow 77
Lubricant Color
Yellow
VOC Content
0 %
GHS Flammability Rating
Non-Flammable
Relative Humidity
100 %
Operating Temp. Range
32 Degrees to 130 Degrees F
Net Fill
32 oz
Chain and Wire Rope Uses
Wire Rope
Physical Form
Paste
USDA Certified Biobased Product
Not USDA Certified Biobased Product
Safe on Most Plastics
Yes (Test on Small Area)
50 State VOC Compliant
Yes
Odorless
No
Lubricant Base
Water-Wax Emulsion
Flammability
Non-Flammable
Lubricant Application
Cable and Wire Pulling Lubricant
Primary Additive
No Additives
Water Resistant
No
Compatible Product Type
Wire Rope
Operating Temperature - Maximum
130 Degrees F
Container Capacity
1 qt
Primary Additives
No Additives
Operating Temperature - Minimum
1 Degrees F
Post-Application Film
Wet
Odor
Not Odorless
Base Lubricant
Water-Wax Emulsion
Water Resistance
Not Water Resistant

Description

This Ideal 31-358 Wire Pulling Lubricant is perfect for getting your wires and cables through tight spaces. The yellow wire pulling lubricant is safe on most plastics, making it the ideal choice for fishing tapes, sticks, and lines. Its size of 1 qt. means you can use it for multiple applications without having to refill the bottle frequently. With a 32 degree operating temperature range, this cable and wire lubricant ensures that your work does not get interrupted by cold weather or excessive heat. Operating at a minimum of 32 degrees F and maximum of 130 degrees F, this cable and wire lubricant has an application type of cable and wire pulling lubricant. If you need a reliable tool to help you pull wires through tight spaces, this Ideal 31-358 Wire Pulling Lubricant will be just what you need.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.