Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wire Pulling Lubricant, 1 qt. Bottle, Ylw

  • Mfr # 31-398

  • Zoro # G4065336


product price: $13.19
/ea

Key Features

Features
Clings To Cable Throughout Long Runs, Even In Presence Of Moisture, Remains Temperature Stable From 0 to 88 Degrees C, Non-Toxic, Non-Flammable, Non-Corrosive
Size
1 qt.
Tape Material
Polytetrafluoroethylene
Color
Yellow
Application
Wire Pulling
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31-398
Zoro #
G4065336
UPC #
783250313983
Country of Origin
United States

Dimensions

Size
1 qt.
Container Size
1 qt

Details

Item
Cable & Wire Pulling Lubricant
Features
Clings To Cable Throughout Long Runs, Even In Presence Of Moisture, Remains Temperature Stable From 0 to 88 Degrees C, Non-Toxic, Non-Flammable, Non-Corrosive
Tape Material
Polytetrafluoroethylene
Color
Yellow
Application
Wire Pulling
Specific Gravity
0.93
Properties- Chain and Cable Lubricants
General Purpose
Container Type
Squeeze Bottle
Min. Operating Temp.
32 Degrees F
Chemical Base
Water
Net Weight
2.27 lb.
Max. Operating Temp.
190 Degrees F
Flash Point
None
Lubricant NSF Rating
Not Rated
Lubricant Container
Squeeze Bottle
Standards
OSHA Hazard Communication Standard; 29 CFR 1910.1200. Prepared to GHS Rev 3
Chain and Cable Lubricant Type
Cable and Wire Pulling Lubricant
Lubricant Additives
Wax
NSF Rating
Not Rated
Lubricant Film
Wet
Lubricant Color
Yellow
Series
Yellow 77 Plus
VOC Content
0 %
GHS Flammability Rating
Non-Flammable
Relative Humidity
50 %
Operating Temp. Range
32 Degrees to 190 Degrees F
USDA Certified Biobased Product
Not USDA Certified Biobased Product
Safe on Most Plastics
Yes (Test on Small Area)
Odorless
No
Physical Form
Paste
50 State VOC Compliant
Yes
Primary Additive
PTFE
Water Resistant
No
Net Fill
2.27 lb
Lubricant Application
Cable and Wire Pulling Lubricant
Chain and Wire Rope Uses
Wire Rope
Flammability
Non-Flammable
Lubricant Base
Water
Compatible Product Type
Wire Rope
Operating Temperature - Maximum
190 Degrees F
Container Capacity
1 qt
Odor
Not Odorless
Primary Additives
PTFE
Base Lubricant
Water
Post-Application Film
Wet
Operating Temperature - Minimum
1 Degrees F
Water Resistance
Not Water Resistant

Description

Cable and Wire Pulling Lubricant, Squeeze Bottle, Water, PTFE, Not Rated, Ideal, 1 qt, 32 Degrees F, 190 Degrees F, Paste

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.