Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wire Pulling Lubricant, 5 gal. Bucket, Ylw

  • Mfr # 31-355

  • Zoro # G3904923


product price: $106.99
/ea
Free Shipping & Returns

Key Features

Features
Dries To a Thin, Non-Conductive Film
Size
5 gal.
Tape Material
Wax
Color
Yellow
Standards
OSHA Hazard Communication Standard; 29 CFR 1910.1200. Prepared to GHS Rev 3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
31-355
Zoro #
G3904923
UPC #
783250313556
Country of Origin
United States

Dimensions

Size
5 gal.
Container Size
5 gal

Details

Item
Cable & Wire Pulling Lubricant
Features
Dries To a Thin, Non-Conductive Film
Tape Material
Wax
Color
Yellow
Standards
OSHA Hazard Communication Standard; 29 CFR 1910.1200. Prepared to GHS Rev 3
Max. Operating Temp.
130 Degrees F
Specific Gravity
0.98
Min. Operating Temp.
32 Degrees F
Lubricant NSF Rating
Not Rated
Chemical Base
Water
Lubricant Container
Pail
Properties- Chain and Cable Lubricants
General Purpose
Flash Point
None
Lubricant Additives
Wax
Container Type
Pail
Chain and Cable Lubricant Type
Cable and Wire Pulling Lubricant
Application
Wire Pulling
Net Weight
8.93 lb.
NSF Rating
Not Rated
VOC Content
0 %
Lubricant Color
Yellow
GHS Flammability Rating
Non-Flammable
Series
Yellow 77
Lubricant Film
Wet
Water Resistant
No
Net Fill
8.93 lb
Safe on Most Plastics
Yes (Test on Small Area)
50 State VOC Compliant
Yes
Chain and Wire Rope Uses
Wire Rope
Physical Form
Paste
USDA Certified Biobased Product
Not USDA Certified Biobased Product
Odorless
No
Primary Additive
No Additives
Relative Humidity
100 %
Operating Temp. Range
32 Degrees to 130 Degrees F
Lubricant Application
Cable and Wire Pulling Lubricant
Flammability
Non-Flammable
Lubricant Base
Water-Wax Emulsion
Container Capacity
5 gal
Base Lubricant
Water-Wax Emulsion
Operating Temperature - Maximum
130 Degrees F
Operating Temperature - Minimum
1 Degrees F
Odor
Not Odorless
Compatible Product Type
Wire Rope
Post-Application Film
Wet
Water Resistance
Not Water Resistant
Primary Additives
No Additives

Description

The IDEAL 31-355 Wire Pulling Lubricant is a high-quality product that will lubricate your cables and wires for efficient installation. The yellow 5 gal. bucket contains a wax-based cable and wire pulling lubricant that dries to a thin, non-conductive film. It can be used in an operating temperature range of 32 degrees to 130 degrees F. Ideal for use on most plastics, the lubricant is safe to use with most equipment and materials. If you are looking for a high quality wire pulling lubricant, this IDEAL 31-355 product is the one you need.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.