Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wire Pulling Lubricant, 5 gal. Bucket, Ylw

  • Mfr # 31-395

  • Zoro # G4022767


product price: $118.99
/ea
Free Shipping & Returns

Key Features

Features
Clings To Cable Throughout Long Runs, Even In Presence Of Moisture, Remains Temperature Stable From 0 to 88 Degrees C, Non-Toxic, Non-Flammable, Non-Corrosive
Size
5 gal.
Tape Material
Polytetrafluoroethylene
Color
Yellow
Standards
OSHA Hazard Communication Standard; 29 CFR 1910.1200. Prepared to GHS Rev 3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31-395
Zoro #
G4022767
UPC #
783250313952
Country of Origin
United States

Dimensions

Size
5 gal.
Container Size
5 gal

Details

Item
Cable & Wire Pulling Lubricant
Features
Clings To Cable Throughout Long Runs, Even In Presence Of Moisture, Remains Temperature Stable From 0 to 88 Degrees C, Non-Toxic, Non-Flammable, Non-Corrosive
Tape Material
Polytetrafluoroethylene
Color
Yellow
Standards
OSHA Hazard Communication Standard; 29 CFR 1910.1200. Prepared to GHS Rev 3
Lubricant Container
Pail
Chemical Base
Water
Application
Wire Pulling
Net Weight
2.32 lb.
Specific Gravity
0.93
Lubricant Additives
Wax
Min. Operating Temp.
32 Degrees F
Max. Operating Temp.
190 Degrees F
Flash Point
None
Chain and Cable Lubricant Type
Cable and Wire Pulling Lubricant
Properties- Chain and Cable Lubricants
General Purpose
Container Type
Pail
Lubricant NSF Rating
Not Rated
NSF Rating
Not Rated
Series
Yellow 77 Plus
VOC Content
0 %
GHS Flammability Rating
Non-Flammable
Lubricant Color
Yellow
Lubricant Film
Wet
Lubricant Base
Water
Odorless
No
Lubricant Application
Cable and Wire Pulling Lubricant
Primary Additive
PTFE
Net Fill
5 gal
Relative Humidity
50 %
USDA Certified Biobased Product
Not USDA Certified Biobased Product
Flammability
Non-Flammable
Operating Temp. Range
32 Degrees to 190 Degrees F
Safe on Most Plastics
Yes (Test on Small Area)
Chain and Wire Rope Uses
Wire Rope
50 State VOC Compliant
Yes
Water Resistant
No
Physical Form
Paste
Water Resistance
Not Water Resistant
Container Capacity
5 gal
Post-Application Film
Wet
Primary Additives
PTFE
Operating Temperature - Maximum
190 Degrees F
Operating Temperature - Minimum
1 Degrees F
Compatible Product Type
Wire Rope
Base Lubricant
Water
Odor
Not Odorless

Description

This Ideal 31-395 Wire Pulling Lubricant is a great option for those who need to lubricate cables and wires. This yellow cable and wire pulling lubricant comes in a 5 gal. bucket, making it easy to store and use as needed. Safe on most plastics, this lubricant can be used with electrical insulation, fiber optics, or any other plastic material you may come across while working. The product has an operating temperature range of 32 degrees F to 190 degrees F. It also contains polytetrafluoroethylene tape material that helps the product remain flexible at low temperatures and not break down when exposed to high heat. Ideal's 31-395 Wire Pulling Lubricant is a useful tool that will help you finish your project efficiently and safely.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.