Zoro Homepage

Wire Stripper, 10 AWG min., 10 AWG max.

  • Mfr # 45-221

  • Zoro # G512530368


product price: $20.29
/ea

Key Features

Overall Length
8 1/2 in
Insulated
No
Application
Stripping
Features
Curved Handles Help Reduce Wrist Fatigue, Ergonomic Design for Maximum Comfort, Textured Sleeves with Extra Cushioning for Added Comfort
Grip Style
Standard Cushion
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
45-221
Zoro #
G512530368
UPC #
783250080502
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
8 1/2 in

Details

Item
Wire Stripper
Insulated
No
Application
Stripping
Features
Curved Handles Help Reduce Wrist Fatigue, Ergonomic Design for Maximum Comfort, Textured Sleeves with Extra Cushioning for Added Comfort
Grip Style
Standard Cushion
For Wire/Cable Type
Solid Wire, Stranded Wire
Series
Reflex(TM) Super T
Stripping Capacity - Solid Wire
10 AWG
Type
Electrical Wire Strippers
Stripping Capacity- Stranded Wire
16 AWG, 18 AWG, 20 AWG, 22 AWG, 24 AWG, 26 AWG
Handle Style
Standard
Gauges Crimped
10 (Solid), 16 to 26 (Stranded)
Tool Functions
Strip
Connectors Crimped
Terminals
Body Material
Stainless Steel
Cutting Capacities
10 AWG (Solid), 16 to 26 AWG (Stranded)
Non-Sparking
No
Adjustment Mechanism
None
Wire Stripper Location
Nose Side

Description

Wire Stripper, Stripping Capacity - Solid Wire 10 AWG, Stripping Capacity- Cable Not Applicable, Stripping Capacity- Stranded Wire 16 AWG, 18 AWG, 20 AWG, 22 AWG, 24 AWG, 26 AWG, Type Electrical Wire Strippers, For Wire/Cable Type Solid Wire, Stranded Wire, Cutting Capacities 10 AWG (Solid), 16 to 26 AWG (Stranded), Handle Style Standard, Insulated No, Non-Sparking No, Wire Stripper Location Nose Side, Voltage Rating Not Applicable, Adjustment Mechanism None, Application Stripping

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.