Zoro Homepage

Wire Stripper, 14 AWG min., 2 AWG max.

  • Mfr # 45-112

  • Zoro # G511943992


product price: $41.16
/ea

Key Features

Overall Length
11 in
Insulated
No
Application
Cutting, Stripping
Features
Ergonomic Smart-Grip(TM) Textured Handles for Improved Grip, Unique Plier Head Design to Ream Conduit, Wide Nose to Twist Multiple Wires Simultaneously
Type
Multi Functional Wire Strippers
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
45-112
Zoro #
G511943992
UPC #
783250525249
Country of Origin
China

Dimensions

Overall Length
11 in

Details

Item
Wire Stripper
Insulated
No
Application
Cutting, Stripping
Features
Ergonomic Smart-Grip(TM) Textured Handles for Improved Grip, Unique Plier Head Design to Ream Conduit, Wide Nose to Twist Multiple Wires Simultaneously
Type
Multi Functional Wire Strippers
Tool Functions
Cut, Strip
Cutting Capacities
12 AWG, 12/2 AWG, 14 AWG, 14/2 AWG
Connectors Crimped
Terminals
Stripping Capacity - Solid Wire
2 AWG, 4 AWG, 6 AWG, 8 AWG, 10 AWG, 12 AWG, 14 AWG
Gauges Crimped
12, 12/2, 14, 14/2
Handle Style
Standard
For Wire/Cable Type
Solid Wire
Grip Style
Standard Cushion
Wire Stripper Location
Nose Side
Non-Sparking
No
Adjustment Mechanism
None
Stripping Capacity- Cable
12-2, 14-2

Description

Wire Stripper, Stripping Capacity - Solid Wire 2 AWG, 4 AWG, 6 AWG, 8 AWG, 10 AWG, 12 AWG, 14 AWG, Stripping Capacity- Cable 12-2, 14-2, Stripping Capacity- Stranded Wire Not Applicable, Type Multi Functional Wire Strippers, For Wire/Cable Type Solid Wire, Cutting Capacities 12 AWG, 12/2 AWG, 14 AWG, 14/2 AWG, Handle Style Standard, Insulated No, Non-Sparking No, Wire Stripper Location Nose Side, Voltage Rating Not Applicable, Adjustment Mechanism None, Application Cutting, Stripping

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.