Zoro Homepage

Wire Stripper, 14 AWG min., 2 AWG max.

  • Mfr # 45-222

  • Zoro # G211944039


product price: $28.89
/ea

Key Features

Overall Length
9 in
Insulated
No
Application
Stripping
Features
Curved Handles Help Reduce Wrist Fatigue, Textured Sleeves with Extra Cushioning for Added Grip and Comfort
Tool Functions
Strip
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
45-222
Zoro #
G211944039
UPC #
783250187027
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
9 in

Details

Item
Wire Stripper
Insulated
No
Application
Stripping
Features
Curved Handles Help Reduce Wrist Fatigue, Textured Sleeves with Extra Cushioning for Added Grip and Comfort
Tool Functions
Strip
Blade Material
Stainless Steel
Body Material
Stainless Steel
Type
Electrical Wire Strippers
Connectors Crimped
Terminals
Cutting Capacities
12 to 2 NM (Sheathed Cable), 14 to 2 NM (Sheathed Cable), 14/2 AWG (Solid Wire)
Series
Reflex(TM) Super T
Stripping Capacity - Solid Wire
2 AWG, 4 AWG, 6 AWG, 8 AWG, 10 AWG, 12 AWG, 14 AWG
Handle Style
Standard
Stripping Capacity- Cable
12-2, 14-2
For Wire/Cable Type
Sheathed Cable
Grip Style
Standard Cushion
Non-Sparking
No
Adjustment Mechanism
None
Wire Stripper Location
Nose Side

Description

Wire Stripper, Stripping Capacity - Solid Wire 2 AWG, 4 AWG, 6 AWG, 8 AWG, 10 AWG, 12 AWG, 14 AWG, Stripping Capacity- Cable 12-2, 14-2, Stripping Capacity- Stranded Wire Not Applicable, Type Electrical Wire Strippers, For Wire/Cable Type Sheathed Cable, Cutting Capacities 12 to 2 NM (Sheathed Cable), 14 to 2 NM (Sheathed Cable), 14/2 AWG (Solid Wire), Handle Style Standard, Insulated No, Non-Sparking No, Wire Stripper Location Nose Side, Voltage Rating Not Applicable, Adjustment Mechanism None

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.