Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wire Stripper, 16 AWG min., 8 AWG max.

  • Mfr # 45-110

  • Zoro # G011944024


product price: $39.39
/ea

Key Features

Overall Length
11 in
Insulated
No
Application
Cutting, Stripping
Features
Ergonomic Smart-Grip(TM) Textured Handles for Improved Grip, Unique Plier Head Design to Ream Conduit, Wide Nose to Twist Multiple Wires Simultaneously
Gauges Crimped
10 to 18 (Stranded Wire), 8 to 16 (Solid Wire)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
45-110
Zoro #
G011944024
UPC #
783250689521
Country of Origin
China

Dimensions

Overall Length
11 in

Details

Item
Wire Stripper
Insulated
No
Application
Cutting, Stripping
Features
Ergonomic Smart-Grip(TM) Textured Handles for Improved Grip, Unique Plier Head Design to Ream Conduit, Wide Nose to Twist Multiple Wires Simultaneously
Gauges Crimped
10 to 18 (Stranded Wire), 8 to 16 (Solid Wire)
Type
Multi Functional Wire Strippers
Connectors Crimped
Terminals
For Wire/Cable Type
Solid Wire, Stranded Wire
Stripping Capacity - Solid Wire
8 AWG, 10 AWG, 12 AWG, 14 AWG, 16 AWG
Tool Functions
Cut, Strip
Handle Style
Standard
Stripping Capacity- Stranded Wire
10 AWG, 12 AWG, 14 AWG, 16 AWG, 18 AWG
Cutting Capacities
10 to 18 AWG (Stranded Wire), 8 to 16 AWG (Solid Wire)
Wire Stripper Location
Nose Side
Adjustment Mechanism
None
Non-Sparking
No
Grip Style
Standard Cushion

Description

Wire Stripper, Stripping Capacity - Solid Wire 8 AWG, 10 AWG, 12 AWG, 14 AWG, 16 AWG, Stripping Capacity- Cable Not Applicable, Stripping Capacity- Stranded Wire 10 AWG, 12 AWG, 14 AWG, 16 AWG, 18 AWG, Type Multi Functional Wire Strippers, For Wire/Cable Type Solid Wire, Stranded Wire, Cutting Capacities 10 to 18 AWG (Stranded Wire), 8 to 16 AWG (Solid Wire), Handle Style Standard, Insulated No, Non-Sparking No, Wire Stripper Location Nose Side, Voltage Rating Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.