Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wire Stripper, 18 AWG min., 10 AWG max.

  • Mfr # 45-113

  • Zoro # G311944038


product price: $43.89
/ea

Key Features

Overall Length
10 1/2 in
Insulated
No
Application
Stripping
Features
Ergonomic Smart-Grip(TM) Textured Handles for Improved Grip, Tethering Hole for Extra Security when Working from Heights
Cutting Capacities
10 to 18 AWG (Solid Wire), 12 to 20 AWG (Stranded Wire)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
45-113
Zoro #
G311944038
UPC #
783250914111
Country of Origin
China

Dimensions

Overall Length
10 1/2 in

Details

Item
Wire Stripper
Insulated
No
Application
Stripping
Features
Ergonomic Smart-Grip(TM) Textured Handles for Improved Grip, Tethering Hole for Extra Security when Working from Heights
Cutting Capacities
10 to 18 AWG (Solid Wire), 12 to 20 AWG (Stranded Wire)
Stripping Capacity - Solid Wire
10 AWG, 12 AWG, 14 AWG, 16 AWG, 18 AWG
Nose Shape
Long
Type
Multi Functional Wire Strippers
Stripping Capacity- Stranded Wire
12 AWG, 14 AWG, 16 AWG, 18 AWG, 20 AWG
Gauges Crimped
10 to 18 (Solid Wire), 12 to 20 (Stranded Wire)
For Wire/Cable Type
Solid Wire, Stranded Wire
Handle Style
Standard
Tool Functions
Strip
Adjustment Mechanism
None
Wire Stripper Location
Nose Side
Grip Style
Standard Cushion
Non-Sparking
No

Description

Wire Stripper, Stripping Capacity - Solid Wire 10 AWG, 12 AWG, 14 AWG, 16 AWG, 18 AWG, Stripping Capacity- Cable Not Applicable, Stripping Capacity- Stranded Wire 12 AWG, 14 AWG, 16 AWG, 18 AWG, 20 AWG, Type Multi Functional Wire Strippers, For Wire/Cable Type Solid Wire, Stranded Wire, Cutting Capacities 10 to 18 AWG (Solid Wire), 12 to 20 AWG (Stranded Wire), Handle Style Standard, Insulated No, Non-Sparking No, Wire Stripper Location Nose Side, Voltage Rating Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.