Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wire Stripper, 18 AWG min., 10 AWG max.

  • Mfr # 45-220

  • Zoro # G811944033


product price: $13.99
/ea

Key Features

Overall Length
8 in
Insulated
No
Application
Stripping
Features
Laser-Etched Wire Gauge for Easy-to-Read Visibility, Spring Loaded Automatic Opening
Cutting Capacities
10 to 18 AWG (Solid), 12 to 20 AWG (Stranded)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
45-220
Zoro #
G811944033
UPC #
783250776948
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
8 in

Details

Item
Wire Stripper
Insulated
No
Application
Stripping
Features
Laser-Etched Wire Gauge for Easy-to-Read Visibility, Spring Loaded Automatic Opening
Cutting Capacities
10 to 18 AWG (Solid), 12 to 20 AWG (Stranded)
Stripping Capacity- Stranded Wire
12 AWG, 14 AWG, 16 AWG, 18 AWG, 20 AWG
For Wire/Cable Type
Solid Wire, Stranded Wire
Series
T
Body Material
Stainless Steel
Stripping Capacity - Solid Wire
10 AWG, 12 AWG, 14 AWG, 16 AWG, 18 AWG
Handle Style
Standard
Tool Functions
Strip
Gauges Crimped
10 to 18 (Solid Wire), 12 to 20 (Stranded Wire)
Type
Electrical Wire Strippers
Grip Style
Standard Cushion
Non-Sparking
No
Wire Stripper Location
Nose Side
Adjustment Mechanism
None

Description

Wire Stripper, Stripping Capacity - Solid Wire 10 AWG, 12 AWG, 14 AWG, 16 AWG, 18 AWG, Stripping Capacity- Cable Not Applicable, Stripping Capacity- Stranded Wire 12 AWG, 14 AWG, 16 AWG, 18 AWG, 20 AWG, Type Electrical Wire Strippers, For Wire/Cable Type Solid Wire, Stranded Wire, Cutting Capacities 10 to 18 AWG (Solid), 12 to 20 AWG (Stranded), Handle Style Standard, Insulated No, Non-Sparking No, Wire Stripper Location Nose Side, Voltage Rating Not Applicable, Adjustment Mechanism None

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.