Zoro Homepage

Wire Stripper, 6" L Overall

  • Mfr # 45-121

  • Zoro # G003668099


product price: $16.15
/ea

Key Features

Capacity
14 to 24 AWG Solid, 16 to 26 AWG Stranded
Overall Length
6 in
Handle Type
Cushion Grip
Insulated
No
Number of Pieces
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
45-121
Zoro #
G003668099
UPC #
783250451210
Country of Origin
United States

Dimensions

Overall Length
6 in
Minimum Wire/Cable Diameter
26 ga
Maximum Wire/Cable Diameter
14 ga

Details

Item
Wire Stripper
Capacity
14 to 24 AWG Solid, 16 to 26 AWG Stranded
Handle Type
Cushion Grip
Insulated
No
Number of Pieces
1
Application
Stripping
Features
Corrosion Resistant, Precision Ground Stripper
Material
Tough Steel
Jaw Opening Type
Spring Return
Series
T-6
Stripping Capacity- Stranded Wire
16 AWG, 18 AWG, 20 AWG, 22 AWG, 24 AWG, 26 AWG
Body Material
Steel
Wire Stripper Location
Nose Side
Grip Style
Standard Cushion
Finish
Black Oxide
Handle Material
Steel
Tether Ready
No
Tether Style
Standard Tool (Accessory Needed for Tethering)
Stripping Capacity - Solid Wire
14 AWG, 16 AWG, 18 AWG, 20 AWG, 22 AWG, 24 AWG
For Wire/Cable Type
Solid Wire, Stranded Wire
Handle Style
Standard
Minimum Stripping Capacity - Stranded Wire
26 AWG
Adjustment Mechanism
None
Type
Electrical Wire Strippers
Maximum Stripping Capacity - Stranded Wire
16 AWG
Tether Capable
Tether Capable
Functions
Strip Only
Adjustable
No
Maximum Stripping Capacity - Solid Wire
14 AWG
Cutting Capacities
24 to 14 AWG (Solid), 26 to 16 AWG (Stranded)
Cable Type
Solid and Stranded
Minimum Stripping Capacity - Solid Wire
24 AWG

Description

Wire Stripper, Stripping Capacity - Solid Wire 14 AWG, 16 AWG, 18 AWG, 20 AWG, 22 AWG, 24 AWG, Stripping Capacity- Stranded Wire 16 AWG, 18 AWG, 20 AWG, 22 AWG, 24 AWG, 26 AWG, Type Electrical Wire Strippers, For Wire/Cable Type Solid Wire, Stranded Wire, Cutting Capacities 24 to 14 AWG (Solid), 26 to 16 AWG (Stranded), Handle Style Standard, Insulated No, Wire Stripper Location Nose Side, Adjustment Mechanism None, Application Stripping, Body Material Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.