Zoro Homepage

Cheesecloth, Grade 50, 70 yd. L, 36 In W

  • Mfr # BIDF2824370

  • Zoro # G0595725


product price: $59.79
/ea

Key Features

Length
70 yd
Width
36 in
For Use With
Cleansers, Paints, Polishes, Stains
Construction
4 Ply Cotton
Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BIDF2824370
Zoro #
G0595725
UPC #
-
Country of Origin
China

Dimensions

Length
70 yd
Width
36 in
Size
36x70 yd.

Details

Item
Cheesecloth 28/24, Bleached Grade 50
For Use With
Cleansers, Paints, Polishes, Stains
Construction
4 Ply Cotton
Color
White
Material
Cotton
Product Type
Cheesecloth 28/24, Bleached
Grade
50
Compatible Product Type
Cleanser, Paint, Polish, Stain
Number of Ply
4-Ply

Description

Cheesecloth 28/24, Bleached Grade 50, Color White, Compatible Product Type Cleanser, Paint, Polish, Stain, Grade 50, Length 70 yd, Material Cotton, Number of Ply 4-Ply, Product Type Cheesecloth 28/24, Bleached, Width 36 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.