IDEFT07187 Folder;Clearview;6/Pk;Ast
- Mfr # FT07187
- Zoro # G103864315
product price:Â
$
22.45
/ea
Key Features
Width
9 3/4"
Color
Assorted
Tab Cut
45294
Sheet Size
8 1/2" Width x 11" Length
Height
12"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FT07187
- Zoro #
- G103864315
- UPC #
- 826030071878
- Country of Origin
- China
Dimensions
- Width
- 9 3/4"
- Sheet Size
- 8 1/2" Width x 11" Length
- Height
- 12"
- Depth
- 2/5"
Details
- Item
- Top Tab File Folder
- Color
- Assorted
- Tab Cut
- 45294
- Tab Position
- Assorted Position
- Features
- Clear Overlay
- Sheet Standard
- Letter
- Tab Location
- Top
Description
Features
- Item Weight - 0.600 lbs.
- Clear cover for title sheet.
- Store presentation documents, resumes or other important material.
- Clear View Interior File Folders, 1/3 Cut Top Tab, Letter, Assorted, 6 Per Pack
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.