Zoro Homepage

Storage Case, 13 1/2" W, 10.5" D, 13.5" H, Combination Lock Closure, Black

  • Mfr # VZ01165

  • Zoro # G703704875


product price: $111.99
/ea
Free Shipping & Returns

Key Features

File Size
Letter
Height
13.5"
Closure
Combination Lock
Width
13 1/2"
Depth
10.5"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VZ01165
Zoro #
G703704875
UPC #
826030011652
Country of Origin
China

Dimensions

File Size
Letter
Height
13.5"
Width
13 1/2"
Depth
10.5"

Details

Item
Storage Case
Closure
Combination Lock
Color
Black
Application/Usage
File

Description

Keep valuables and documents secure with this letter-size security box. Comfortable handle for carrying ease. Chrome label holder on front for content identification. Equipped with chrome corners and aluminum trim. Rubber feet on the bottom prevent surface scuffing. An excellent way to transport and store important items and files.
  • Inner Depth: 9 in.
  • Color: Black.
  • Strength: Basic.
  • Box Type: Storage.
  • Depth: 10-1/2 in.
  • Inner Width: 12-1/4 in.
  • Height: 13-1/4 in.
  • Inner Height: 11-1/4 in.
  • Closure: Combination-Lock Lid.
  • File Size Format: Letter.
  • Width: 13-1/2 in.
  • Type: File Boxes-Storage.
  • Material: Aluminum Chrome PVC Rubber.
  • For Use With: Hanging Files.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.