Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3PDT Relay w/ Light 120vac

  • Mfr # RH3B-ULAC120V

  • Zoro # G415279142


product price: $19.69
/ea

Key Features

Current Rating
10A
Coil Voltage
120V AC
Contact Form
3PDT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team