This item is Discontinued.

Idec Illuminated PB 22MM 1NO1NC R CW4L-M1E11QHR

This item is Discontinued.

Idec

Illuminated PB 22MM 1NO1NC R (Discontinued)

Mfr # CW4L-M1E11QHR
Zoro # G515311520
Country of Origin Unknown
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CW4L-M1E11QHR
Zoro #
G515311520
UPC #
-
Country of Origin
Unknown

Dimensions

Panel Cutout Diameter
22 mm

Details

Item
Push Button Switch
Push Button Style
Flush
Action
Momentary
Operator Illumination
Illuminated
Head Color
Red
Head Material
Polyalylate
Terminal Connection
Screw Clamp
Standards
UL 508, CSA C22.2 No. 14, EN 60947-5-1, GB14048.5

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.