Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Relay Plug-In 3PDT 10A 12VAC

  • Mfr # RR3PA-ULCAC12V

  • Zoro # G615279522


product price: $35.55
/ea

Key Features

Electrical Connection
Pin
Current Rating
10A
Coil Voltage
12V AC
Contact Form
3PDT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team