
Relay Plug-In DPDT 10A 120VAC
Mfr # RR2KP-UCAC120V
Zoro # G215279458
product price: $83.59
/ea
Free Shipping & Returns
Key Features
Current Rating
10A
Coil Voltage
120V AC
Contact Form
DPDT
Electrical Connection
Pin
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RR2KP-UCAC120V
Zoro #
G215279458
UPC #
-
Country of Origin
Unknown
Details
Item
Plug-In Relay
Current Rating
10A
Coil Voltage
120V AC
Contact Form
DPDT
Electrical Connection
Pin
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.