Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Relay Plug-In DPDT 10A 220VAC

  • Mfr # RR2P-ULCAC220V

  • Zoro # G915279598


product price: $31.89
/ea

Key Features

Current Rating
10A
Electrical Connection
Pin
Contact Form
DPDT
Coil Voltage
220V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team