Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Relay Plug-In SPDT 10A 120VAC

  • Mfr # RR1BA-UAC120V

  • Zoro # G615279553


product price: $14.65
/ea

Key Features

Electrical Connection
Blade
Current Rating
10A
Contact Form
SPDT
Coil Voltage
120V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team