Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Relay Plug-In SPDT 10A 240VAC

  • Mfr # RR1BA-ULAC240V

  • Zoro # G415279586


product price: $22.59
/ea

Key Features

Contact Form
SPDT
Electrical Connection
Blade
Coil Voltage
240V AC
Current Rating
10A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RR1BA-ULAC240V
Zoro #
G415279586
UPC #
-
Country of Origin
Unknown

Details

Item
Plug-In Relay
Contact Form
SPDT
Electrical Connection
Blade
Coil Voltage
240V AC
Current Rating
10A

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.