Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Relay Side Mount DPDT 10A 6VAC

  • Mfr # RR2BA-USAC6V

  • Zoro # G915279505


product price: $20.15
/ea

Key Features

Contact Form
DPDT
Current Rating
10A
Electrical Connection
Blade
Coil Voltage
6V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team