Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Relay SideMount 3PDT 10A 12VAC

  • Mfr # RR3B-USAC12V

  • Zoro # G815279674


product price: $24.95
/ea

Key Features

Coil Voltage
12V AC
Electrical Connection
Blade
Current Rating
10A
Contact Form
3PDT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team