
Nonfusible, Safety Switch, 110 V, Indoor/Outdoor
Mfr # 141030B
Zoro # G408435081
product price:Â $922.99
/ea
Free Shipping & Returns
Key Features
Protection Method
Nonfusible
Environment
Indoor/Outdoor
Voltage
110 V
Handle Color
Red
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
141030B
Zoro #
G408435081
UPC #
-
Country of Origin
United Kingdom
Details
Item
Safety Switch
Protection Method
Nonfusible
Environment
Indoor/Outdoor
Voltage
110 V
Handle Color
Red
Description
Idem 141030b glhd rope pull switch w/led, 4nc 2no, 110/120v, die cast the glhd is a heavy duty safety rope pull switch designed to protect long conveyor lengths. The die-cast housings are robust to survive indoor or outdoor use including washdown ip67 rating. Lengths over 2 km can be achieved with less than 20 switches. A bi-color led ensures switch status can be seen easily from a distance. They have 4nc 2no contacts to ensure flexibility with all modern control applications and optional explosion proof contact blocks are available. Shorter rope spans up to 200m can be achieved by using just one switch therefore making a cost effective solution and also reducing electrical wiring runs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.