
Safety Switch, Nonfusible, Single Phase, Indoor/Outdoor
Mfr # 142063
Zoro # G608435133
product price:Â $497.99
/ea
Free Shipping & Returns
Key Features
Protection Method
Nonfusible
Phase
Single
Environment
Indoor/Outdoor
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
142063
Zoro #
G608435133
UPC #
-
Country of Origin
United Kingdom
Details
Item
Safety Switch
Protection Method
Nonfusible
Phase
Single
Environment
Indoor/Outdoor
Description
Idem 142063 gls rope pull switch w/e stops, 3nc 1no, 1/2npt, die cast the gls is a general/standard duty robust die-cast safety rope pull switch designed to protect conveyor lengths where protection is required up to 80m using two switches or up to 60m using a single switch. They provide a reliable general purpose safety solution for conveyors and offer a choice of fittings depending upon the application. They can be supplied with a mushroom type emergency stop button which can be fitted to the side of the switch to offer an extra traditional emergency stop function close to the switch, or can be fitted later after installation without any extra wiring. .
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.