
Fire Division Sign, 27'' x 27''
Mfr # MIL2400
Zoro # G615388231
product price: $932.99
/ea
Free Shipping & Returns
Key Features
Sign Material
Aluminum
Width
27 in
Sign Shape
Square
Sign Background Color
Orange/Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MIL2400
Zoro #
G615388231
UPC #
5700304424
Country of Origin
Canada
Dimensions
Width
27 in
Length
27 in
Details
Sign Material
Aluminum
Sign Shape
Square
Sign Background Color
Orange/Black
Description
Clearly mark potential Fire Hazards with our prismatic reflective Military Fire Hazard Division Flip Signs. Signs are available in two sizes and include 6 messages: 1, 2, 3, 4, INERT and EMPTY. Tamper evident TamperShield options available for these units as special order, call for details. Prismatic Engineer grade reflective panels for added nighttime visibilityCustom designed heavy-duty hinges to carry the weight of the pages. Heavy duty aluminum construction for difficult environments
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.