Zoro Homepage

NUMBERS Sign, 5 pages

  • Mfr # FC1006WH

  • Zoro # G515388249


product price: $86.59
/ea
Sold in multiples of 2 for $173.18
Free Shipping & Returns

Key Features

Width
13.75 in
Sign Shape
Square
Sign Material
Aluminum
Sign Background Color
Black/White
Length
13.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FC1006WH
Zoro #
G515388249
UPC #
5700304224
Country of Origin
Canada

Dimensions

Width
13.75 in
Length
13.75 in

Details

Sign Shape
Square
Sign Material
Aluminum
Sign Background Color
Black/White

Description

Our Ident-O-Flip Informational Flip Signs are designed for environments where status information needs to be updated regularly. Make sure workers and visitors are always well-informed. We offer custom printing to tailor Ident-O-Flip signs to your unique requirements.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.