ID Wristband, 10-1/4 in L, Fall Risk, PK500
Mfr # ALR-PW-34
Zoro # G3345715
product price: $67.29
/pk 500, $0.13/eaKey Features
Type
Medical
Material
Plastic
Color
Yellow
Width
1 3/8 in
Length
10 1/4 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ALR-PW-34
Zoro #
G3345715
UPC #
-
Country of Origin
United States
Dimensions
Width
1 3/8 in
Length
10 1/4 in
Overall Width
1 3/8 in
Overall Length
10 1/4 in
Details
Item
ID Wristband
Type
Medical
Material
Plastic
Color
Yellow
Number Series
Blank
Legend
Fall Risk
Product Type
ID Wristband
ID Labeling Style
Text
Background Color
Yellow
Legend Color
Yellow
Description
ID Wristband, Medical, Number Series Blank, Material Plastic, Color Yellow, Length 10-1/4 In., Width 1-3/8 In., Legend Fall Risk, Includes N/A, Package Quantity 500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.