Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ID Wristband, 10-1/4in L, Limb Alert, PK500

  • Mfr # ALR-PW-07

  • Zoro # G3345697


product price: $69.09
/pk 500, $0.14/ea

Key Features

Type
Medical
Material
Plastic
Color
Pink
Width
1 3/8 in
Length
10 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ALR-PW-07
Zoro #
G3345697
UPC #
-
Country of Origin
United States

Dimensions

Width
1 3/8 in
Length
10 1/4 in
Overall Width
1 3/8 in
Overall Length
10 1/4 in

Details

Item
ID Wristband
Type
Medical
Material
Plastic
Color
Pink
Legend
Limb Alert
Number Series
Blank
Product Type
ID Wristband
Legend Color
Pink
Background Color
Pink
ID Labeling Style
Text

Description

ID Wristband, Medical, Number Series Blank, Material Plastic, Color Pink, Length 10-1/4 In., Width 1-3/8 In., Legend Limb Alert, Includes N/A, Package Quantity 500

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.