ID Wristband, Cover Seal, Orange, PK500
Mfr # CLS-PS-40
Zoro # G3345791
product price: $81.29
/pk 500, $0.16/ea
Free Shipping & Returns
Key Features
Type
Cover Seal
Material
Plastic
Color
Orange
Width
1 5/8 in
Length
11 3/4 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CLS-PS-40
Zoro #
G3345791
UPC #
-
Country of Origin
United States
Dimensions
Width
1 5/8 in
Length
11 3/4 in
Overall Length
11 3/4 in
Overall Width
1 5/8 in
Details
Item
ID Wristband
Type
Cover Seal
Material
Plastic
Color
Orange
Includes
Cover Seal Band for Sticker or Label
Number Series
Blank
Legend
No Legend
Product Type
ID Wristband
Background Color
Orange
ID Labeling Style
Blank
Description
ID Wristband, Cover Seal, Number Series Blank, Material Plastic, Color Orange, Length 11-3/4 In., Width 1-5/8 In., Legend Blank, Includes Cover Seal Band for Sticker or Label, Package Quantity 500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.